Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2379020

MPN #: GWSZ-400

Sealer Sales GWSZ Series 16" Portable Direct Heat Sealer, 16mm Seal Width

Product Description
With this portable hand held device you can seal heat seal-compatible plastic film and materials such as aluminum foil, coated paper or coated cellulose film easily and flexibly. The PTFE-coated jaws prevent materials from sticking on the seal bars. Please note direct heat sealers cannot seal polyethylene material. Manufactured in Germany. The product has a limited warranty of 6 months.

Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Turn the temperature controller to the desired setting, the power and heat lamp will turn on. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.

Features:
  • Easy to operate
  • Lightweight
  • PTFE coated jaws
  • 12mm (0.47") seal width
  • 400mm (15.7") seal length
  • Serrated seal style
  • Suitable for thicker materials
  • Designed and manufactured in Germany


PRICE
$1,749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width16 in
Height4 in
Weight4 lbs
Seal Length16"
Seal Width12mm
Thickness20 mil

Product Details

Assembly RequiredYes
TypePortable Sealer
Operating SpeedUp to 10 Bags per Minute
ColorSilver
SeriesGWSZ Series
Hertz60 Hz
Heat TypeDirect Heat
Sealing Speedup to 10
Wattage350 W
Voltage110 V
Description16" Direct Sealer w/ 12mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberGWSZ-400
BrandSealer Sales

Warranty

Warranty6 mo

Compliance & Certifications

CertificationsCE