- Dimensions: 15mm x 42mm x 10.8mm x 15mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 15F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.2 mm |
| Width | 46.2 mm |
| Depth | 46.2 mm |
| Height | 10.8 mm |
| Weight | 0.2 lbs |
| Outside Dimension (D) | 42Mm |
| Ball Diameter (dk) | 46Mm |
| Bore (D) | 15Mm in |
| Static Load | 190 N |
| Width (C) | 10.8Mm |
| Width (B) | 11Mm |
Product Details
| Dynamic Load (kN) | 95 |
| Series | GX Series |
| Common Interchanges | GE15AW |
| Manufacturers Part Number | GX 15F |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |