- Dimensions: 1.75mm x 2.8125mm x 0.79mm x 1.07mm (Wi)Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil hole in outer ring
- Suitable for Radial loads and single direction Axial (Thrust) load
GAZ 112SA Spherical Plain Thrust Bearing, Angular Contact, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.09 mm |
| Width | 3.09 mm |
| Depth | 3.09 mm |
| Height | 1.07 mm |
| Weight | 1 lbs |
| Outside Dimension (D) | 2.8125" |
| Ball Diameter (dk) | 2.515" |
| Bore (D) | 1.75 in |
| Static Load | 273 N |
| Width (T) | 1.07" |
| Width (C) | 0.79" |
| Width (B) | 0.98" |
Product Details
| Dynamic Load (kN) | 91 |
| Series | F Series |
| Common Interchanges | B28SA, 17SBT28 |
| Manufacturers Part Number | GAZ 112SA |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |