- Dimensions: 100mm x 210mm x 46mm x 49mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 100F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,475.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 231 mm |
| Width | 231 mm |
| Depth | 231 mm |
| Height | 46 mm |
| Weight | 24 lbs |
| Outside Dimension (D) | 210Mm |
| Ball Diameter (dk) | 222Mm |
| Bore (D) | 100Mm in |
| Static Load | 4540 N |
| Width (C) | 46Mm |
| Width (B) | 51Mm |
Product Details
| Dynamic Load (kN) | 2270 |
| Series | GX Series |
| Common Interchanges | GE100AW |
| Manufacturers Part Number | GX 100F |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |