Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3201705

MPN #: 30938

Coast® GX30 Waterproof Dual Power Flashlight, Black

Product Description
Go boldly into the dark, no matter the storm ahead. The GX30 matches massive lighting power with a hard-wearing waterproof build fit for any job or adventure. The ultra-strong, lightweight polymer handle is sealed with tight gaskets to achieve IPX7 waterproof protection down to 1 meter. And four output modes - medium, high, Turbo, and low - peak at an impressive 2300 lumens. The Coast® PURE BEAM® optic and TWIST™ focus system enable seamless transitions between the edge-to-edge clarity of the Ultra View Flood Beam and the long-range precision of the BULLS-EYE™ Spot Beam. The flashlight's grip-textured handle includes a lanyard loop for easy carry or storage, which doubles as an anti-roll tail cap so that you can set the flashlight down and not worry about it getting away on uneven surfaces. Engineered with Coast® Dual Power technology, this versatile flashlight runs on six AA alkaline batteries. The GX30 is constructed of top-grade materials to meet IP67 waterproof and dust-resistant standards and is backed by a lifetime warranty.

Features:
  • Alkaline Dual Power: Each Coast® Alkaline-Dual Power is compatible with Coast® Extreme Performance alkaline batteries and other standard alkaline batteries. Each product can also be powered with a Coast® ported ZITHION-X™ rechargeable battery. This offers you the convenience of alkaline and the cost efficiency of rechargeable battery
  • Dust Resistant: Take on any dirty work environment with this dust resistant light
  • Pure Beam Focusing Optic: Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long - range viewing. Coast's® patented focusing technology adapts to your need
  • Twist Focus: Dial in the shape of light you need for the situation. Coast's® TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Waterproof: Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining - in full luminescent power - even after being submerged underwater for hours


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.25"
Width1-7/8 in
Weight12.9 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours6
MaterialPlastic
Beam Distance268 m
Manufacturers Part Number30938
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeAA
TypeFlashlight
Mode TypesLow, Medium, High, Turbo
ColorBlack
SeriesGX
StyleGeneral Purpose
RechargeableNo
Number of Batteries6
Max Lumens2300
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL1