Nightstick Metal Adjustable Beam Flashlight - 3 AAA - Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The NSP-420 Adjustable Beam Multi-Function Flashlight uses LED rated at 275 lumens that works in conjunction with a TIR lens to create a usable beam distance of 133 meters. This compact flashlight features momentary or constant-on functionality, user-selectable high, medium or low-brightness settings and a rotating bezel ring that allows the user to adjust the focus of the beam. The housing and tail-cap are made from aircraft-grade 6061-T6 aluminum and have a Type II hard anodized finish. Power comes from 3 AAA batteries (included).
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-19/32 |
| Width | 5-5/16 in |
Product Details
| Battery Type | AAA |
| Type | Flashlight |
| Max Lumens | 275 |
| Package Quantity | 4 |
| Color | Black |
| Beam Distance | 133 m |
| Manufacturers Part Number | NSP-420 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |