Coast 20865 Model PX1 Aluminum Tactical 3AAA 565 Lumen Flashlight
|
Questions & Answers (0)
PRICE
$30.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Weight | 4.6 oz lbs |
Product Details
| Battery Type | AAA |
| Mode Types | High, Low |
| Color | Black |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | Tactical |
| Rechargeable | No |
| Number of Batteries | 3 |
| Max Lumens Range | 500-999 |
| Max Lumens | 565 |
| Runtime Full Power Hours | 2.15 |
| Material | Aluminum |
| Beam Distance | 131 m |
| Manufacturers Part Number | 20865 |
| Bulb Type | LED |
| Light Modes | 2 |
| Water Resistant | No |
| Brand | Coast |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/FL1 |