Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1405437

MPN #: MT-110

Nightstick Metal Mini-TAC Flashlight - 1 AA - Black - Pkg Qty 4

Product Description
NightStick® MT-110 Mini Tactical LED Flashlight - 90 Lumens, 1 AA Battery

This non-rechargeable Mini-TAC light uses a CREE® LED and has a deep parabolic reflector creating a tight, long throw beam for distance illumination. With a water resistant design, it is constructed from aircraft-grade 6061-T6 aluminum with a Type 2 hard anodized finish. The tail switch provides momentary or constant-on functionality. The light comes with a removable pocket clip. The MT-110 is powered by two included AA batteries.

Features:
  • CREE® LED technology - 50,000+ hours LED
  • Momentary or constant-on flashlight
  • Sharp focused flashlight beam
  • Aircraft-grade 6061-T6 aluminum housing
  • Type 2 hard anodized finish
  • Non-slip grip
  • Water resistant
  • Impact & chemical resistant
  • Powered by one AA battery (included)
PRICE
$99.80  Sold in packages of 4 / $24.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAA
Number of Batteries1
Runtime Full Power Hours1 Hour
DescriptionMini Tactical LED Flashlight
ColorBlack
Beam Distance48m m
Manufacturers Part NumberMT-110
Lumens90
BrandNightStick