Features:
- 54 lumen light output
- 3 hour 15 minute runtime
- 24 meter (78 ft) beam distance
- 4.02 in. length
- 1 AAA battery (included)
- .6 inch diameter
Weights & Dimensions
| Weight | 1.5 oz lbs |
Product Details
| Battery Type | AAA |
| Type | Flashlight |
| Mode Types | High |
| Water Rating | IPX4 |
| Color | Black |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | Inspection/Pen |
| Rechargeable | No |
| Number of Batteries | 1 |
| Max Lumens Range | 50 to 99 |
| Max Lumens | 54 |
| Runtime Full Power Hours | 2.5 |
| Material | Aluminum |
| Beam Distance | 20 m |
| Manufacturers Part Number | 19490 |
| Bulb Type | LED |
| Light Modes | 1 |
| Water Resistant | Yes |
| Brand | Coast |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI FL1 |