Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1405435

MPN #: TAC-560XL

Nightstick Metal Multi-Function Tactical Flashlight - Li-Ion - Black - Pkg Qty 2

Product Description
This compact rechargeable multi-function metal Xtreme Lumens tactical flashlight uses a CREE® LED rated at 800 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable beam rated at 205 meters. The tail-cap switch provides momentary or constant-on functionality, a set of user-selectable high, medium or low-brightness settings as well as a disorienting strobe. The housing and tail-cap are made from aircraft-grade 6061-T6 aluminum and have a Type 3 hard anodized finish. Power comes from a rechargeable Lithium-ion battery and includes the ability to run from a pair of CR-123 batteries (batteries not included) thanks to the CR-123 Battery Carrier (included).

Features:
  • Super-bright Xtreme Lumens design
  • CREE® LED technology - 50,000+ hours LED
  • Momentary or constant-on flashlight
  • Sharp focused flashlight beam
  • High-efficiency deep parabolic reflector
  • Effective beam distance of 230 meters (over 754 feet)
  • Aircraft-grade 6061-T6 aluminum housing, bezel & tail-cap
  • Type 3 hard anodized finish
  • Non-slip grip
  • Large textured tail-switch
  • 1 Handle diameter fits most 3rd party scope/flashlight mounts
  • 1.25 Head diameter accepts 3rd party filters
  • Waterproof
  • Impact & chemical resistant
  • Serialized for personal identification
  • Powered by rechargeable Lithium-ion battery (included)
  • Can also be powered by two CR-123 batteries (not included) using the CR-123 Battery Carrier (included)
PRICE
$280.90  Sold in packages of 2 / $140.45 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.25 in
Weight6.1 oz lbs

Product Details

Water RatingIPX7
Intrinsically SafeNo
Batteries IncludedYes
Recharging Time4
Runtime Full Power Hours2
MaterialAluminum
Beam Distance205 m
Manufacturers Part NumberTAC-560XL
Battery Type RequiredRechargeable Pack
Light Modes5
Water ResistantYes
BrandNightStick
TypeFlashlight
Mode Types"Momentary, Constant-on High, Medium, Low, Strobe"
ColorBlack
Number of Batteries Required1
StyleTactical
RechargeableYes
Max Lumens Range500 to 999
Max Lumens800
Bulb TypeLED

Warranty

WarrantyLifetime

Compliance & Certifications

Certifications"CE, BC"