Prime-Line H 3949 Wood Casement Operator with Track and 9-1/2-Inch Arm, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This wood casement operator with track is constructed from steel and comes finished in bronze. It features a worm gear driving mechanism and a steel arm. This type of casement operator is used on wood and vinyl framed windows.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Window Operators |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Wood Casement Operator with Track and 9-1/2-Inch Arm |
| Color | Bronze |
| Manufacturers Part Number | H 3949 |
| Brand | Prime-Line Products |