Thermometers & Hydrometers
Availability
Features
Brand
Length
Material
Type
Color
Price
Related Products
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format Large backlit 5-digit ...
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm (1.2") probe on 3 meter (9.8ft) cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64W x 95mmH (2.5 x 3.7"). CE marked and RoHS compliant. Supplied with one AAA battery and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. Tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to ...
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, this item does not include OS Software and USB Cable (B60901-0200 also includes OS Software and USB Cable); provides the ability to ...
EnviroKleen™ certified thermometers feature black, non-toxic, biodegradable, Enviro-Safe®liquid. Black liquid against lead-free, yellow back glass for easy readability and fewer reading errors Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries Manufactured and tested by our USA quality team Traceable to NIST Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability, non-roll ...
This durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset. Threaded connection (1/4" NPT) screws directly into in-line processes; can be used to mount thermometer on included stand Waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial Constructed from durable 304 stainless steel with a glass lens; withstands pressure, high ...