Scotch® H122 Box Sealing Tape Hand Dispenser, 2"W, Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Box Sealing Tape Dispenser H122 is a lightweight, compact, durable plastic hand-held dispenser with built-in brake for tight, precise package sealing. It dispenses tape up to 2 inches/48 mm wide on a 3 inch/76.2 mm core. Its lightweight, compact design provides maneuverability and control for most packaging applications. Made from high-impact, gray plastic for durability and long-life.
Great Versatility: We build it with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, the Scotch® Box Sealing Tape Dispenser H122 can be used for combining, reinforcing, and bundling operations.
Don't Box Without One: A hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. In addition to box sealing, they can be used for combining, reinforcing, bundling, and other operations. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
Great Versatility: We build it with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, the Scotch® Box Sealing Tape Dispenser H122 can be used for combining, reinforcing, and bundling operations.
Don't Box Without One: A hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. In addition to box sealing, they can be used for combining, reinforcing, bundling, and other operations. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
PRICE
$413.70 Sold in packages of 6 / $68.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Min Tape Width | 1/2 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Handle Material | Plastic |
| Type | Sealing Tape Hand Dispenser |
| Color | Gray |
| Blade Material | Stainless Steel |
| Style | Handheld |
| Material | Plastic |
| Description | Hand Held Tape Dispensers |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000005398 |
| Cutter | Manual |
| Brand | Scotch |