3M 700 Adhesive Transfer Tape Dispenser For 3/4", 1/2", & 1/4"W Tape - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
This yellow adhesive applicator is designed to use with ATG tape 1/2" or 3/4" wide rolls. Its covered gears minimizes applicator jams. The transparent cover shows remaining tape. It holds up to 60 yd (55m) of ATG tapes.
PRICE
$599.70 Sold in packages of 6 / $99.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 1/4 in |
| Max Tape Width | 3/4 in |
Product Details
| Handle Material | Plastic |
| Type | Adhesive Transfer Tape Dispenser |
| Color | Yellow |
| For Use With | Adhesive Transfer Tape |
| Style | Gun |
| Material | Plastic |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000031199 |
| Load Type | Side |
| Brand | Scotch |
Compliance & Certifications
| Certifications | RoHS |