CSL HD Trident Bellman Cart 3533BK-033-RED Titanium, Red Carpet, Black Bumper, 8" Semi-Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe, high end bellman's cart ideal for deluxe hotels, resorts, condo complexes. Unique trident shape, 2 inch stainless steel tubing with brushed finish. High quality gray carpet will enhance any décor. Solid steel support base. Two rigid and two swivel casters turn easily. Hanger T bar for hanging items. Easy assembly, ships in 2 upsable cartons.
PRICE
$1,589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 24 in |
| Height | 77 in |
| Weight Capacity | 1200 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Diameter | 2 (Steel Tubing) in |
Product Details
| Assembly Required | No |
| Bumper Color Family | Black |
| Wheel Type | Semi-Pneumatic Maintenance Free |
| Carpeted Deck Color Family | Red |
| Upright Material | Gold |
| Style | Curved Uprights, Trident Top |
| Material | Steel |
| Manufacturers Part Number | 3533BK-033-RED |
| Number of Wheels | 4 |
| Brand | Central Specialties Ltd. |
Warranty
| Warranty | 1 yr |