Hospitality 1 Source Chrome Transporter Bellman Cart, Straight Uprights, Black Carpet, Black Bumper
Write a Review
|
Questions & Answers (0)
Product Description
Designed for elevator access. Steel reinforced undercarriage and solid 1" plywood deck. 1" diameter steel tubing. Stain resistant carpet. Two rigid and two swivel 6" pneumatic wheels. Wrap around bumpers (non-scuffing). Stainless steel hanging rod with conveniently placed hanging pegs.
PRICE
$959.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 25 in |
| Height | 73 in |
| Weight Capacity | 600 lbs |
| Weight | 24 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Diameter | 1 (Steel Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Straight Uprights |
| Bumper Color Family | Black |
| Series | Transporter |
| Wheel Type | Full Pneumatic |
| Carpeted Deck Color Family | Black |
| Upright Material | Chrome |
| Material | Steel |
| Description | Bellman Cart |
| Manufacturers Part Number | XDBCEC-BLBL |
| Number of Wheels | 4 |
| Brand | Hospitality 1 Source |
Warranty
| Warranty | 1 yr |