Features:
- Solid HDPE Stand
- Medical Grade Materials: 1/2" HDPE, 3/16" Acrylic
- Ships and Stores Flat
- Easy Snap in Stand
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 40 in |
| Depth | 14 in |
| Height | 16-1/8 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Personal Protection Shield |
| Finish | Clear |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 53408 |
| Brand | TrippNT |