Scotch® Deluxe Desktop Office Tape Dispenser features a weighted base, making it ideal for easy, one-handed office-tape dispensing. A fixed, non-removable core-hub spindle ensures that you'll never lose another spindle again. High-quality cutting blade is designed to remain sharp and corrosion-free for years. Choose Scotch® office tape dispensers, and keep your favorite office-tape close at hand, ready for use!
Scotch® Heavy Duty Weighted Desktop Tape Dispenser, 3" core, Plastic, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Core Size | 3 in |
Product Details
| Type | Tape Dispenser |
| Package Quantity | 1 Each |
| Description | Heavy Duty Weighted Desktop Tape Dispenser |
| Tape Type | Desktop |
| Color | Black |
| Manufacturers Part Number | C24 |
| Tape Dispenser Type | Desktop |
| Brand | 3M Scotch |
Related Products
The Scotch® Definite Length Dispenser M96 is able to dispense a piece of tape from 3/4- to 5-inches in length and is ideal for applications where repeated and frequent taping is required, such as wrapping, box sealing, carton sealing, and reinforcing and bundling applications. It improves efficiency and reduces waste by giving you only the exactly length of tape required. Exceptional Execution with Scotch®: We've manufactured our Scotch® Definite Length Dispenser M96 with a weighted base so it won't unnecessarily shift or move during use, freeing up your off-hand for easy, one-handed ...
The ergonomically designed Scotch® Box Sealing Tape Dispenser H190 has a comfortable pistol-grip and allows the operator to apply, cut, and buff tape in an easy one-hand motion. It dispenses any box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core. Our light-weight, hand-held dispenser is constructed of gray plastic and pulls apart for easy reloading. In addition to sealing, it can be used for carton sealing, box sealing, combining, reinforcing, and bundling operations. Dispensers are indispensable, a hand-held tape dispenser is an essential tool wherever products are ...
Scotch® Heavy Duty Packaging Tape dispenser features an adjustable brake and retractable blade. Holds tape up to 2 in width. Make sealing your boxes easier and more efficient with the Scotch® Brand Heavy Duty Foam Grip Tape Dispenser. Designed for ease of use, this dispenser has a comfortable cushioned foam grip and an adjustable tension knob that you can dial in for your optimal ease of use and control. It's a great choice for frequent shippers that need more comfort and want to fight fatigue when packing up multiple boxes. Perfect for around the shipping station, mailroom, home or ...
Scotch® Box Sealing Tape Dispenser H320 PN6908 is a lightweight, economical, compact, plastic hand-held dispenser that provides tight, precise package sealing. It dispenses tape up to 2"/ 48 mm wide on a 3"/ 76.2 mm core and its lightweight and compact design provides maneuverability and control for most packaging applications. Cut cleanly and quickly, loading is easy. The tape roll snaps in place and tension is controlled with a squeeze of the hand. Our economical dispenser is constructed of high-impact, gray plastic for durability and long life performance. It is built with a sharp, ...
Scotch® Mainline Dispenser P56W holds and dispenses tape rolls of up to six-inches in total width, eliminating the need for multiple dispensers in one area. With the ability to hold and dispense various types of film backed, filament enforced and general tapes you'll reduce the need to change tape rolls and types, thus saving time and increasing efficiency in high-volume work areas. Get More Done with Fewer Hands With our weighted, pull-and-cut Scotch® Mainline Dispenser P56W you'll always have the right tape on hand, no matter the application. The six-inch width is diverse enough to ...