Scotch® Deluxe Desktop Office Tape Dispenser features a weighted base, making it ideal for easy, one-handed office-tape dispensing. A fixed, non-removable core-hub spindle ensures that you'll never lose another spindle again. High-quality cutting blade is designed to remain sharp and corrosion-free for years. Choose Scotch® office tape dispensers, and keep your favorite office-tape close at hand, ready for use!
Scotch® Heavy-Duty Weighted Desktop Tape Dispenser, 3" Core, Plastic, Putty/Brown
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 4 lbs |
| Core Size | 3 in |
Product Details
| Type | Tape Dispenser |
| Package Quantity | 1 Each |
| Description | Heavy-Duty Weighted Desktop Tape Dispenser |
| Tape Type | Desktop |
| Color | Tan |
| Manufacturers Part Number | C25 |
| Tape Dispenser Type | Desktop |
| Brand | 3M Scotch |
Related Products
The Scotch® Definite Length Dispenser M96 is able to dispense a piece of tape from 3/4- to 5-inches in length and is ideal for applications where repeated and frequent taping is required, such as wrapping, box sealing, carton sealing, and reinforcing and bundling applications. It improves efficiency and reduces waste by giving you only the exactly length of tape required. Exceptional Execution with Scotch®: We've manufactured our Scotch® Definite Length Dispenser M96 with a weighted base so it won't unnecessarily shift or move during use, freeing up your off-hand for easy, one-handed ...
This dispenser is built to provide quick and efficient tape wrapping control over various sized boxes, packages, and other items. This heavy duty 2"W tape dispenser has a natural rubber roller to hold tape in place while dispensing. The lightweight and portable design is perfect for use during extensive periods of time and lengthy projects. Its ergonomic grip offers user comfort, helping to minimize muscle strain and fatigue for increased productivity. The bright color finish is high in visibility, making it quick to spot in cluttered work areas. This dispenser has an adjustable tape ...
Scotch® Mainline Dispenser P56W holds and dispenses tape rolls of up to six-inches in total width, eliminating the need for multiple dispensers in one area. With the ability to hold and dispense various types of film backed, filament enforced and general tapes you'll reduce the need to change tape rolls and types, thus saving time and increasing efficiency in high-volume work areas. Get More Done with Fewer Hands With our weighted, pull-and-cut Scotch® Mainline Dispenser P56W you'll always have the right tape on hand, no matter the application. The six-inch width is diverse enough to ...
✓Comfortable control and easy one-hand operation for tension aided taping ✓Built specifically to dispense narrow tapes up to 1 inch in width ✓High impact durable plastic withstands rugged work environments while remaining light enough for easy portability ✓Thumb control provides easy operation of hand brake to create tension for tight, secure sealing ✓Carbon steel blade is recessed for added safety while maintaining the ability to easily cut filament tapes Scotch® Filament Tape Hand Dispenser H12 features an interior core hand brake ...
Scotch® Box Sealing Tape Dispenser H122 is a lightweight, compact, durable plastic hand-held dispenser with built-in brake for tight, precise package sealing. It dispenses tape up to 2 inches/48 mm wide on a 3 inch/76.2 mm core. Its lightweight, compact design provides maneuverability and control for most packaging applications. Made from high-impact, gray plastic for durability and long-life. Great Versatility: We build it with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, the Scotch® Box Sealing ...