Hand Saws
Related Products
Features: Handle: Round Basic Shape for Fast Turning. Convex Shape for increased hand-torque Luxury rubber handle provides the soft and easy-to grip feeling Neck: Rounded neck for fine adjustment work. High torque under wet, dry, oil condition 23pcs wood carving blades high quality SK5 steel guarantees an extremely tough cutting edge resistant to fracture and thus accident-proof Enclosed precision jeweler screwdriver with storage case: Cover all your daily needed, only one set for all applications: easier to use-safe to work with
Stanley® STST11151, Fold-Up Sawhorse Galvanized metal and polypropylene construction for lightweight durability. Integrated handle or shoulder strap for easy transport - side latches hold two single units together for storage/portability. Folding metal legs with locking mechanism for easy setup and safe transportation. Rubber leg tips to help prevent movement. Designed with working height in mind for comfort. Priced and sold each.
The Crescent Wiss® 8-1/2" all-purpose scissors feature premium-grade stainless steel blades, precision-engineered to stay sharp far longer than typical scissors made for around the home and craft use. An adjustable pivot allows cutting blade tension to be fine-tuned for optimal performance, while a symmetrical handle ring design makes these scissors extremely comfortable for either left or right-handed users. Features: Precision ground blades feature premium grade stainless steel and are precision-engineered for knife-like cutting edges Easy adjust pivot bolt allows quick and easy ...
HVAC and sheet metal pros agree when making long, straight cuts in thinner-gauge sheet metal, tinner snips are the way to go. They're a simple, economical, and durable cutting solution for many sheet metal and HVAC applications. New Crescent Wiss® lightweight aluminum and drop-forged steel tinner snips are the most durable we've ever made with precision ground cutting edges and an adjustable pivot bolt. Available in a wide selection of styles and sizes, there's a perfect Crescent Wiss® snip for every job. Features: Precision-ground cutting edges provide superior cutting quality & reduced ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...