- Full Mortise
- Spring, Single Acting, Square Corner Hinge
- Steel with Steel components
- (ANSI K81071F)
- Single acting spring hinges are for automatic closing of door. They meet codes for hotels, motels, institutions, and commercial buildings.
- 1250 is available with raised barrel for straight or beveled doors.
- 1250 approved for use on 4" 0" x 8" 0" (1219 x 2438 mm) doors.
- For maximum versatility, use all spring hinges or a combination of spring and ball bearing hinges. Do not use plain bearing hinges.
- Full spring tension may not be required on all hinges.
- Strong wind conditions, drafts, carpeting drag, twisted/misaligned frames, or weatherstripping on doors may require additional spring hinges
Hager Full Mortise, Spring, Single Acting Hinge 1250 4.5" x 4.5" US26D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Thickness | 0.134 in |
Product Details
| Finish | Satin Chrome |
| Manufacturers Part Number | 125000045004526D |
| Number of Screw Holes | 8 |
| Brand | Hager Companies |
Warranty
| Warranty | Lifetime |