Bel-Art Poxygrid® Hybridization Bottle Rack 169640006, 5-3/8" x 7-13/16" x 5-1/8", Blue, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty rack protects your expensive bottles keeping them from rolling, tipping and striking against one another. Holds 150 mm and 300 mm long bottles with ample space in between to allow for the screw cap diameter and provide convenient handling. Made of welded steel rods, this rack is epoxy-coated for maximum protection, easy cleaning, and is steam autoclavable at 121°C (250°F). Holes are 42 mm square for 40 mm diameter bottles.
PRICE
$129.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 7-13/16 in |
| Height | 5-1/8 in |
Product Details
| Rows | 2 x 3 |
| Capacity | 40mm Bottles |
| Material | Epoxy-Coated Steel Wire |
| Package Quantity | 1 |
| Description | Poxygrid® Hybridization Bottle Rack |
| Color | Blue |
| Manufacturers Part Number | F16964-0006 |
| Places | 6 |
| Brand | Bel-Art |