Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB808576

MPN #: AVE8316

Avery® Half-Fold Greeting Card with Envelope, 8-1/2" x 5-1/2", Matte, White, 30 Sheets/Pack

Product Description

So you're fond of receiving invitations or season's greetings in the mail? Return the favor with a message of your own with these printable Greeting Cards. To get started, check out the wide selection of free designs and templates on Avery Design & Print or use your favorite digital photos for a personal touch. Design in portrait or landscape orientation and feed heavyweight card stock through your printer and watch as the high-resolution color makes images come to life. Cards are scored for easy folding and come with matching envelopes. Few things say "thinking of you" quite like a custom-made card. 8.5" x 11" sheets for inkjet printers.

PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height5-1/2 in

Product Details

TypeGreeting Card
ColorWhite
Print TechnologyInkjet
Paper Color FamilyWhite
Paper TypeStationery
StyleGreeting Card
Package Quantity30 Sheets/Pack
DescriptionHalf-Fold Greeting Card with Envelope
FeaturesHeavyweight, Perforated
Manufacturers Part NumberAVE8316
BrandAvery