Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084476

MPN #: MSPM42-00GK

Harloff Half Height Double Column Med-Storage Cabinet,KeyLock,40-1/10"Wx29-1/4"Dx40-3/4"H,Mauve

Product Description
This half height, double column medical storage cabinet on wheels is more mobile than it's larger counterparts and can be used like a cart or as a small stationary storage cabinet. The MSPM42-00GK comes with key locking tempered glass double doors, and can be outfitted with a selection of locking options including badge entry or a wifi-capable lock. Designed for quick access to medical instruments and supplies, you can customize your cabinet with any combo of trays, baskets or shelves which mount into side panels creating a system of multiple organization possibilities. Doors can open up to 270 degrees, and modular trays can be pulled out at an angle with "clip-on" locking safety features for safe, easy access. Our unmatched quality of construction and industry best 5" quiet rolling Tente® casters provide superior mobility, making this one of the premier medical cabinets on wheels for your medical storage.

For mobile or fixed storage, our versatile medical storage cabinets on wheels provide high density and secure storage for valuable medical supplies used in surgical procedures. These medical cabinets on wheels are designed around the most innovative modular tray system on the market and feature your choice of door style for security and ease of access.

Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
  • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 19 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • Cabinet is delivered fully assembled
  • 12 year limited manufacturer's warranty, 1 year limited warranty on any bought-out parts
  • Made in USA
Overall cart dimensions:
  • 40.75" H x 40.1" W x 29.25" D (103.5 cm H x 101.9 cm W x 74.3 cm D)
  • Cabinet net weight: 193 pounds (87.5 kg)
  • Approximate shipping weight: 336 lbs (152.4 kg)
  • Approximate shipping dims: 62" H x 49" W x 39" D (157.5 cm x 124.5 cm x 99.1 cm)


*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.

PRICE
$4,429.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/10 in
Depth29-1/4 in
Height40-3/4 in
Weight193 lbs
Wheel Diameter5

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Alike
TypeMedical Storage Cart
Number of Adjustable Shelves0
ColorMauve
Door TypeGlass
Caster Type1 Steering, 1 Braking Caster
For Use WithMedical storage
Wheel TypeCaster
Number of Doors2
MaterialSteel
Manufacturers Part NumberMSPM42-00GK
Number of Fixed Shelves1
Base TypeMobile
BrandHarloff

Warranty

Warranty12 Limited