Allegro 9220-02 Tyvek™ Supplied Air Low Pressure System, 2 Workers, 50' Hose
Write a Review
|
Questions & Answers (0)
Product Description
In areas such as painting or asbestos abatement, where levels of contamination are low, these complete SAR systems offer a portable air source for two workers. They include disposable, lightweight, loose fitting Dupont Tyvek™ hoods, a 3/4 hp ambient air pump and 100' of breathing air hose.
PRICE
$5,485.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 129 lbs |
| Size | One Size in |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-20 CFM CFM |
| Power Requirements | 115V/230V AC Single Phase, 16 A |
| Horsepower | 1-1/2 HP HP |
| Color | Multi-Colored |
| People Served | 2 |
| For Use With | Applicable For Chemical Handling And Clean-Up |
| Includes | Two Tyvek Hood, 1 1/2 HP Ambient Air Pump, 50' Hose |
| Material | Tyvek, Co-Polyester, Steel, PVC |
| Description | Tyvek Hood Supplied Air Low Pressure System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9220-02 |
| PSI | 2-12 PSI working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |