Allegro 9215-02 Half Mask Low Pressure System, 2 Workers, 100' Hose
Write a Review
|
Questions & Answers (0)
Product Description
Two Worker Half Mask System comes with two half mask respirators, two 100' air hose and a 3/4 hp ambient air pump. Can be worn under a welding shield.
PRICE
$3,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 87 lbs |
| Hose Length | 100 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-10 CFM CFM |
| Power Requirements | 115V/230V AC Single Ø, 8.3 A |
| Horsepower | 3/4 HP HP |
| People Served | 2 |
| Includes | 2 Half Mask Respirators, 1 Ambient Air Pump, 2 100' Airline Hoses |
| Material | Silicone, Polycarbonate, Steel, PVC |
| Description | Half Mask Low Pressure System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9215-02 |
| PSI | 2-12 PSI Working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |