Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304410

MPN #: 9205-03

Allegro 9205-03 Half Mask Low Pressure System, 3 Workers, 50' Hose

Product Description
Three Worker Half Mask System comes with three half mask respirators, three 50' air hose and a 1 1/2 hp ambient air pump. Can be worn under a welding shield.

PRICE
$6,729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight120 lbs
Hose Length50 ft

Product Details

TypeSupplied Air System
CFM0-20 CFM CFM
Power Requirements115V/230V AC Single Ø, 16 A
Horsepower1-1/2 HP HP
People Served3
Includes3 Half Mask Respirators, 1 Ambient Air Pump, 3 50' Airline Hoses
MaterialSilicone, Polycarbonate, Steel, PVC
DescriptionHalf Mask Low Pressure System
Package Quantity1
Manufacturers Part Number9205-03
PSI2-12 PSI Working, 15 PSI Max psi
CouplersOBAC
BrandAllegro Industries