- 120 VAC
- 88 dBa
- Audible Alarm and Visual Strobe Conduit Box
- Cable Available: ELCB052 is Sold by Foot and Rated for Heavy Duty & Outdoor Use
- No Cable Length Restriction
- For Use with Air Systems" Panel Mounted Filtration Models
- May Run up to (14) Alarms on (1) Panel
- For use with Panel Mounted Filtration Systems - i.e. BB30-COPM, BB50-COPM, etc.
Remote Audible/Visual Strobe Alarm for Panel Mounted Filtration Units, 120 VAC, ALMSTH120
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$769.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Power Requirements | 120 VAC |
| Includes | Alarm, Conduit Box |
| Material | PVC, Plastic |
| Package Quantity | 1 |
| Description | Remote Audible & Visual Strobe Alarm |
| Color | Tan |
| Manufacturers Part Number | ALMSTH120 |
| For Use With | Panel Mounted Filtration Units |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |