Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB236642

Global Industrial™ Nestable Double Deck Pallet, Plastic,4-Way,48"x40", 2750 Lb Stat Cap

Product Description
The Global Industrial™ Nestable Plastic Pallets resist weather, splitting mildew and rot. They outlast other plastic pallets because they're made from USDA-approved, 100% recyclable black polyethylene. ISPM51 exempt for export shipping. Nest up to 31 pallets to a height of 8' for efficient storage when not in use. Sturdy construction gives these plastic pallets a 2,750 lb. fork capacity and 15,000 lb. floor capacity. Allows 4-way forklift. Improved textured surface helps to prevent slipping.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height5-1/2 in
Weight23 lbs
Dynamic Fork Weight Capacity2750 lbs
Static Floor Weight Capacity15000 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBlack
AvailabilityIn Stock
Fork EntryFour-Way Entry
MaterialPolyethylene
ConditionNew
Package Quantity1
Manufacturers Part Number236642
BrandGlobal Industrial

Compliance & Certifications

CertificationsISPM 15 Exempt, USDA