Waldmann HALUX Universal LED Treatment Light N50-3 P FX, Double Arm, Floor Stand
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D16046110 Halux N50-3 double arm exam light provides 50,000 lux at .5 meter, CRI >93 plus 4400K, adjustable color changing and five-stage dimming with floor stand.
PRICE
$1,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5 in |
| Width | 3.5 in |
| Height | 37 in |
| Cord Length | 1.8 |
Product Details
| Type | Medical Exam Light |
| Lens | PC & ABS |
| Average Life | 30000 hr |
| Color Temperature | 3300, 3800, 4400 K |
| Color | Gray/ White |
| CRI | >93 |
| Mounting Location | Floor Stand |
| Wattage | 18 W |
| Voltage | 100/240 V |
| Material | PC & ABS |
| Description | Halux Universal LED Treatment Light N50-3 P FX, Double Arm, Floor Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | D16046110 |
| Bulb Type | LED |
| Lumens | 50000 LUX |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |