Hamilton® V-Groove Wheel 6 x 2 - 1/2" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.
PRICE
$91.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 6 in |
| Groove Width | 7/8 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Cast Iron |
| Type | V-Groove Wheels |
| Bearing Type | Roller |
| Wheel Type | V-Grooved |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-6-V-1/2 |
| Brand | Hamilton |