General Purpose Hand Trucks
Hand trucks are high-strength material handling equipment designed to transport heavy or bulky items. They feature a sturdy metal frame to support large loads and have durable wheels that provide stability and easy maneuverability when navigating uneven surfaces. Designed with a base noseplate to accept bulky loads and ergonomic, anti-slip grip handle for easy maneuvering. Hand trucks can move a range of load sizes helping to reduce worker fatigue and the risk of injury. Used in warehouses, factories, retail, and distribution centers.
Most Relevant
Aluminum Hand Trucks

Aluminum hand trucks are designed to provide material handling solutions in commercial applications. Lightweight and durable, each aluminum hand truck dolly is perfect for transporting various goods and is built for years of service. Our heavy-duty aluminum hand trucks come equipped with durable wheels and assemble easily. Various dimensions, wheel types, and weight capacities are available.
| Compare | Image | Brand | Weight Capacity | Noseplate Width | Noseplate Depth | Wheel Type | Handle Style | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 500 lbs | 13 in | 16 in | (2) Rigid | Continuous | WB800541 | $189.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | Pneumatic | Continuous | WB168268 | $189.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (2) Rigid | Double | WB168260 | $189.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (4) Semi Pneumatic | Double | WB168261 | $179.95 | ||
![]() | Magliner | 500 lbs | 14 in | 7-1/2 in | - | Continuous | Ships Same Day WB277016 | $259.95 | ||
![]() | Vestil | 500 lbs | 18 in | 7-1/2 in | (2) Rigid | Continuous | WBB3218007 | $289.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (2) Rigid | Continuous | WB168266 | $199.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (2) Rigid | Continuous Flow-Back | WB168257 | $169.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (4) Semi Pneumatic | Continuous | WB168267 | $169.95 | ||
![]() | Global Industrial | 500 lbs | 18 in | 7-1/2 in | (4) Semi Pneumatic | Continuous Flow-Back | WB168258 | $159.95 |
Showing 1-10 of 55 results

Stair Climbing Hand Trucks
Showing 1-10 of 74 results
Steel Hand Trucks

Steel Hand Trucks are designed to tackle heavy duty loads in industrial material handling applications. The rugged steel construction provides exceptional strength and lasting durability, while the powder coat finish offers resistance to corrosion. Each heavy duty steel hand truck comes equipped with ergonomic handles and sturdy wheels to offer smooth maneuverability. Dimensions vary per model.
Showing 1-10 of 80 results

Delivery Hand Trucks

Motorized Hand Trucks
Showing 1-10 of 20 results

HVAC Hand Trucks

Mini Pallet Fork Hand Trucks
Showing 1-10 of 11 results

Beverage Distribution Hand Trucks

Shovel Nose Hand Trucks
Showing 1-10 of 23 results

Casino Hand Trucks

Reinforced Nose Hand Trucks

All-Terrain Hand Trucks

Four Wheel Warehouse Hand Trucks

Nursery and Brick Hand Trucks

Foot Kick Hand Trucks
Showing 1-10 of 16 results


























