Global Industrial
Model # :WB988991
Global Industrial™ Single Cylinder Hand Truck - 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
Global Industrial™ SINGLE CYLINDER HAND TRUCK
Specifically designed to easily transport 12" diameter Cylinders.
The Single Cylinder Hand Truck is constructed of 1" diameter steel tubing for strength. The Noseplate is a full 14"W x 8"D to easily support 12" diameter Cylinders. Safety support chains are included to hold the Cylinder during transport. Rolls smoothly on 10" semi-pneumatic wheels. Assembles easily. 1 Year Limited Warranty.
Specifically designed to easily transport 12" diameter Cylinders.
The Single Cylinder Hand Truck is constructed of 1" diameter steel tubing for strength. The Noseplate is a full 14"W x 8"D to easily support 12" diameter Cylinders. Safety support chains are included to hold the Cylinder during transport. Rolls smoothly on 10" semi-pneumatic wheels. Assembles easily. 1 Year Limited Warranty.
PRICE
$149.95
1
1
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 47 in |
| Weight Capacity | 500 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
| Cylinder Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Single Cylinder |
| Color | Blue |
| For Cylinder Types | Universal |
| Wheel Type | (4) Semi Pneumatic |
| Material | Steel |
| Manufacturers Part Number | 988991 |
| Handle Style | Curved Handle |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |