Hamilton® Aqualite® Wheel 5 x 1-1/2 - 5/8" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This Aqualite wheels is one of the genre loosely referred to in the industry as "polyolefin" or "polypropylene," but unlike most competitive designs, this wheel has heavily-sectioned hubs and rims to withstand the rigors of industrial service. They are injection molded from blended polymers that provide an impact-resistant wheel impervious to water, brine, gasoline and oil, and most common acids, chemicals and solvents.
PRICE
$26.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 450 lbs |
| Wheel Diameter | 5 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Plastic |
| Type | Aqualite Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 301 to 700 lbs |
| Wheel Type | Aqualite |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-515-AH-5/8 |
| Brand | Hamilton |