Hamilton® Cush-N-Aire Forged Swivel 16" Pneumatic Roller 960 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Cush-N-Aire Forged Swivel 16" Pneumatic Roller 960 Lb. Caster
This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.
This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 18-3/4 in |
| Weight Capacity | 960 lbs |
| Tire Size | 4.80-8 in |
| Wheel Diameter | 16 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 7-1/2 x 6-1/8 in |
| Bolt Spacing | 4-1/8 x 6-1/8 in |
Product Details
| Wheel Material | Rubber |
| Type | Cush-N-Aire |
| Brake Type | Foot activated contact brake (-FCB) |
| Caster Type | Swivel |
| Wheel Type | Pneumatic |
| Caster Rig Material | Red Forged Steel |
| Caster Index | Swivel Plate Casters |
| Max Air Pressure | 60 |
| Manufacturers Part Number | S-7016-PR |
| Compatible Part/Model Number | W-164-PR-1 |
| Swivel Radius | 4-1/2 in |
| Brand | Hamilton |