Hamilton® Workhorse Forged Swivel 5 x 2 Metal Ball 1300 Lb. Caster
This Workhorse Caster combined the strength of forged steel with a standard bolt hole pattern. The drop forged steel construction includes a 3/4" diameter integrally forged steel kingpin and a precision secondary load bearing.
Hamilton® Workhorse Forged Swivel 5 x 2 Metal Ball 1300 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 1300 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 5 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Wheel Material | Metal |
| Type | Workhorse |
| Bearing Type | Ball |
| Brake Type | Side foot brake, wrap-a-round brake (-FRB) |
| Caster Type | Swivel |
| Wheel Type | Metal |
| Caster Rig Material | Forged Steel |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S-WH-5MB |
| Compatible Part/Model Number | W-520-MB-1/2 |
| Swivel Radius | 1-7/8 in |
| Brand | Hamilton |