Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB355674

MPN #: S-4208-AT

Hamilton® Cush-N-Tuf™ Cold Forged Swivel 8 x 2-1/2 Ace-Tuf® 450 Lb. Caster

Product Description
Cushion rubber tires on high-impact polypropylene wheel centers suit Cush-N-Tuf Casters for fragile loads, or for service outdoors, over rough floors, dockboard lips and elevator sills. Unlike pneumatics, Ace-Tuf tires won't deflate and can't be punctured. Industrial duty ball bearings are standard in all wheels. Cold forged swivel casters are bright zinc plated to complement the natural corrosion resistance of the Ace-Tuf wheel.

PRICE
$69.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height9-1/2 in
Weight Capacity450 lbs
Wheel Diameter8 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Wheel MaterialRubber
TypeLight Duty
Bearing TypeBall
Brake TypeNo Brake Included
Caster TypeSwivel
Wheel TypeAce-Tuf
Caster Rig MaterialCold Forged
Manufacturers Part NumberS-4208-AT
Compatible Part/Model NumberW-8-AT-3/4
Swivel Radius2-9/16 in
BrandHamilton