Hamilton® Duralast™ Wheel 4 x 1-1/2 - 3/4" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 675 lbs |
| Wheel Diameter | 4 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Duralast Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 301 to 700 lbs |
| Wheel Type | Duralast |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-415-D-3/4 |
| Brand | Hamilton |