Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357610

MPN #: W-615-D-5/8

Hamilton® Duralast™ Wheel 6 x 1-1/2 - 5/8" Roller Bearing

Product Description
This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

PRICE
$81.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Weight Capacity850 lbs
Wheel Diameter6 in
Wheel Diameter Range4 to 6 in
Hub Length1-3/4 in
Bearing Size5/8 in

Product Details

Wheel MaterialPolyurethane
TypeDuralast Wheels
Bearing TypeRoller Bearing
Weight Capacity Range701 to 1000 lbs
Wheel TypeDuralast
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-615-D-5/8
BrandHamilton