Hamilton® Flexonite Wheel 4 x 1-1/4 - 1/2" Oilless Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This solid rubber wheel is molded of durable compounds designed for general purpose use. Constructed from a soft rubber tread permanently molded to a hard rubber core. Recommended for light loads where noise is a factor or floors are rough, but capacity is more limited.
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 165 lbs |
| Wheel Diameter | 4 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Rubber |
| Type | Flexonite Wheels |
| Bearing Type | Oilless |
| Weight Capacity Range | 0 to 200 lbs |
| Wheel Type | Flexonite |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-412-FO-1/2 |
| Brand | Hamilton |