This Hamilton Floor Truck Lock represents an easy, low cost method of preventing castered equipment from accidentally rolling away from its desired position.
Hamilton® Floor Truck Lock TL-5J for 5" Caster Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
| For Caster Diameter | 5 in |
| Retracted Height | 5-1/2 in |
| Extended Height | 6-1/2 in |
Product Details
| Material | Zinc-plated Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | TL-5J |
| Brand | Hamilton |