Vestil Floor Lock For 4" Casters, 5" to 5-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The economical Floor Lock helps to stabilize mobile equipment during loading and unloading. It is perfect for keeping carts, trucks, work benches and other portable equipment stationary. Lock is spring loaded and offer a non-skid rubber foot pad to keep equipment stationary. The heavy-duty steel construction has a bright zinc plated finish.
PRICE
$26.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| For Caster Diameter | 4 in |
| Retracted Height | 5 in |
| Extended Height | 5-7/8 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | FL-4 |
| Brand | Vestil |