Hamilton® ForgeMaster™ Swivel 8 x 2-1/2 Plastex Roller 2000 Lb. Caster
This caster was designed to match popular industry mounting plate, boil hole and overall height specifications. However, the precision tapered thrust bearing and guaranteed-for-life integrally forged kingpin design make it superior to the double ball race casters in its class.
Hamilton® ForgeMaster™ Swivel 8 x 2-1/2 Plastex Roller 2000 Lb. Caster
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 10-1/4 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Wheel Material | Plastic |
| Type | Heavy Duty |
| Bearing Type | Roller |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Wheel Type | Plastex |
| Caster Rig Material | Forged Steel |
| Manufacturers Part Number | S-FM-8PH |
| Compatible Part/Model Number | W-825-P-1 |
| Swivel Radius | 2-1/4 in |
| Brand | Hamilton |