Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358193

MPN #: S-HS-8DB

Hamilton® Heavy Service Swivel 8 x 2 Duralast Ball 1500 Lb. Caster

Product Description
Hamilton® Heavy Service Swivel 8 x 2 Duralast Ball 1500 Lb. Caster

This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.

PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height9-3/4 in
Weight Capacity1500 lbs
Wheel Diameter8 in
Mounting Bolt Hole Diameter1/2 in
Plate Size6-1/2 x 4-1/2 in
Bolt Spacing2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in

Product Details

Wheel MaterialPolyurethane
TypeHeavy Service
Bearing TypeBall
Brake TypeSide Foot Brake (-FB)
Caster TypeSwivel
Wheel TypeDuralast
Caster Rig MaterialForged Steel
Caster IndexSwivel Plate Casters
Manufacturers Part NumberS-HS-8DB
Compatible Part/Model NumberW-820-DB-1/2
Swivel Radius2-3/4 in
BrandHamilton