Hamilton® Metal Wheel 2-1/2 x 1-1/2 - 1/2" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 2-1/2 in |
| Wheel Diameter Range | 0 to 3 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Sintered Iron |
| Type | Metal Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 201 to 300 lbs |
| Wheel Type | Metal |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-215-M-1/2 |
| Brand | Hamilton |