Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358816

MPN #: W-215-M-5/8

Hamilton® Metal Wheel 2-1/2 x 1-1/2 - 5/8" Roller Bearing

Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.

PRICE
$24.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Weight Capacity250 lbs
Wheel Diameter2-1/2 in
Wheel Diameter Range0 to 3 in
Hub Length1-5/8 in
Bearing Size5/8 in

Product Details

Wheel MaterialSintered Iron
TypeMetal Wheels
Bearing TypeRoller Bearing
Weight Capacity Range201 to 300 lbs
Wheel TypeMetal
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-215-M-5/8
BrandHamilton