Hamilton® Neoprene Rubber On Aluminum 10 x 2-1/2 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel features a Neoprene Rubber design. Neoprene is a special formula of rubber that provides far better chemical and oil resistance than standard rubber. This wheel also has a hardness of 70 Durometer and comes standard with roller bearings.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight Capacity | 790 lbs |
| Wheel Diameter | 10 in |
| Wheel Diameter Range | 9 to 12 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Rubber |
| Type | Neoprene on Aluminum |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 701 to 1000 lbs |
| Wheel Type | High Performance Neoprene Rubber |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1025-NRA-1 |
| Brand | Hamilton |