Hamilton® Plastex Wheel 10 x 2-1/2 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2500 lbs |
| Wheel Diameter | 10 in |
| Wheel Diameter Range | 9 to 12 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Plastic |
| Type | Plastex Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 1801 to 3000 lbs |
| Wheel Type | Plastex |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1025-P-1 |
| Brand | Hamilton |