Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :T9FB357812

MPN #: W-615-P-5/8

Hamilton® Plastex Wheel 6 x 1-1/2 - 5/8" Roller Bearing

Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

PRICE
$29.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Weight Capacity800 lbs
Wheel Diameter6 in
Wheel Diameter Range4 to 6 in
Hub Length1-5/8 in
Bearing Size5/8 in

Product Details

Wheel MaterialPlastic
TypePlastex Wheels
Bearing TypeRoller Bearing
Weight Capacity Range701 to 1000 lbs
Wheel TypePlastex
Caster IndexCaster Wheels
Manufacturers Part NumberW-615-P-5/8
BrandHamilton