Hamilton® Poly-Tech Wheel 5 x 2 - 3/4" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This attractive and durable wheel features a resilient tread of re polyurethane mechanically bonded to a specially designed white center of harder polypropylene. The result is a non-marking, contemporarily looking wheel ideally suited for hospitals, office building, schools, restaurants, hotels, or light industry.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1050 lbs |
| Wheel Diameter | 5 in |
| Wheel Diameter Range | 4 to 6 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Polytech Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 1001 to 1800 lbs |
| Wheel Type | Poly-Tech |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-520-NF-3/4 |
| Brand | Hamilton |